Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Pneumatic standard cylinder
FESTO 163447 STANDARDS-BASED CYLINDER DNC-80-25-PPV
FESTO 163447 STANDARDS-BASED CYLINDER DNC-80-25-PPV
Standards-based cylinder DNC
References
festo:
DNC-80-25-PPV
rubix:
110A1106
manufacturer :
163447
ean:
4052568004699
Technical specifications
Type
DNC standard cylinder
Cylinder diameter
80
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 163447 STANDARDS-BASED CYLINDER DNC-80-25-PPV
Standards-based profile cylinder to ISO 15552 with fixed or adjustable cushioning
Strengths
ISO 15552 (ISO 6431, VDMA 24562)
Wide range of variants for customised applications
Comprehensive range of mounting accessories for just about every type of installation
For position sensing
Technical specifications
Attributes
Logistic Weight
3095,5
g
Type
DNC standard cylinder
Cylinder diameter
80
mm
Cylinder stroke
25
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
414.31
excl. VAT
/
Each
£
497.17
incl. VAT
Delivery usually within (
16
) days
Select variants (213)
Add to cart
Check our products from related categories
PARKER CYLINDER P1A-S020DS-0050
NORGREN RT/57250/M/320 CYLINDER
FESTO 163359 STANDARDS-BASED CYLINDER DNC-40-250-PPV
SMC CP96SDB63-80C ISO 15552 CYLINDER
SMC CD85KF10-65-B NON-ROTATING ISO 6432 CYLINDER
SMC CD85N20-50S-B SPRING RETURN CYLINDER
MECALINE 895851 CYLINDER ISO15552 D32 C125 D M
MECALINE 895847 CYLINDER ISO15552 D32 C25 D M
FESTO 3656855 ISO CYLINDER
FESTO 5262771 ROUND CYLINDER
FESTO 163505 STANDARDS-BASED CYLINDER DNC-125-250-PPV-A
SMC CP96KB100-100C CYLINDER NON-ROTATING
SMC CD85N8-30-B AIR CYLINDER
FESTO 2537456 ISO CYLINDER
SMC CP96NDB80-600C CYLINDER WITH LOCK