Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Pneumatic standard cylinder
FESTO 163456 STANDARDS-BASED CYLINDER DNC-80-320-PPV
FESTO 163456 STANDARDS-BASED CYLINDER DNC-80-320-PPV
Standards-based cylinder DNC
References
festo:
DNC-80-320-PPV
rubix:
108A2726
manufacturer :
163456
ean:
4052568134648
Technical specifications
Type
dnc standard cylinder
Cylinder diameter
80
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 163456 STANDARDS-BASED CYLINDER DNC-80-320-PPV
Standards-based profile cylinder to ISO 15552 with fixed or adjustable cushioning
Strengths
ISO 15552 (ISO 6431, VDMA 24562)
Wide range of variants for customised applications
Comprehensive range of mounting accessories for just about every type of installation
For position sensing
Technical specifications
Attributes
Logistic Weight
6240
g
Type
dnc standard cylinder
Cylinder diameter
80
mm
Cylinder stroke
320
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
499.66
excl. VAT
/
Each
£
599.59
incl. VAT
Delivery usually within (
16
) days
Select variants (213)
Add to cart
Check our products from related categories
MATARA MCQI2-11-80-125M ISO15552-VDMA 24562 80 BORE 125MM STROKE MAG P
MATARA MCQI2-11-125-350M ISO15552-VDMA 24562 125 BORE 350MM STROKE MAG
SMC CHSGB32TF-450AN ISO HYDRAULIC CYLINDER
FESTO 1646729 ISO CYLINDER
SMC CD85F25-40S-B ISO 6432 CYLINDER
SMC CD85N20-50S-B SPRING RETURN CYLINDER
SMC CP96SDB80-60C ISO 15552 CYLINDER
FESTO 1922633 STANDARDS-BASED CYLINDER DNC-50-150-PPV-A
SMC CD85N16-110-B AIR CYLINDER
AVENTICS CYLINDER 0822334207
SMC NT-25 ROD END NUT
FESTO 196012 ROUND CYLINDER DSNU-63-50-P-A
SMC CP96KB80-320CW CYLINDER NON-ROTATING DOUBLE ROD
CAMOZZI CYLINDER 61M2P040A0050
SMC C85N8-35 AIR CYLINDER