Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,218)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Pneumatic standard cylinder
FESTO 1646729 ISO CYLINDER
FESTO 1646729 ISO CYLINDER
Standards-based cylinder DSBG
References
festo:
DSBG-50-160-PPSA-N3
rubix:
390A8487
manufacturer :
1646729
ean:
4052568243869
Technical specifications
Type
DSBG standard cylinder
Cylinder diameter
50
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 1646729 ISO CYLINDER
Sturdy tie rod cylinder to ISO 15552 standard.
Strengths
ISO 15552 (ISO 6431, VDMA 24562)
Sturdy tie rod design
Self-adjusting pneumatic end-position cushioning saves time during commissioning and adapts optimally to load and speed changes
Comprehensive range of mounting accessories for just about every type of installation
For position sensing
Sustainable thanks to extended life cycle and easier repairs
Technical specifications
Attributes
Logistic Weight
2012,75
g
Type
DSBG standard cylinder
Cylinder diameter
50
mm
Cylinder stroke
160
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
170.80
excl. VAT
/
Each
£
204.96
incl. VAT
Usually arrives within 14 working days
Select variants (216)
Add to cart
Check our products from related categories
FESTO 2029462 ISO CYLINDER
FESTO 530567 SHORT-STROKE CYLINDER AEVC-12-10-P
NORGREN RT/57225/MF/100 DA P CYLINDER
FESTO 1922621 STANDARDS-BASED CYLINDER DNC-32-150-PPV-A
SMC CD85N16-80-A AIR CYLINDER
SMC CP96SB40-25 ISO 15552 CYLINDER
FESTO 2537457 ISO CYLINDER
FESTO 1376475 STANDARDS-BASED CYLINDER DSBC-32-250-PPSA-N3
FESTO 565805 HINGE CYLINDER
NORGREN RM/28016/M/50 16MM SA MAGNETIC CYLINDER
FESTO 1646761 ISO CYLINDER
FESTO 1775259 ISO CYLINDER
SMC CD85N20-250-A AIR CYLINDER
SMC CD85N16-160C-B AIR CYLINDER
SMC MIW8-8D ESCAPEMENT