FESTO 163340 STANDARDS-BASED CYLINDER DNC-40-80-PPV-A
Standards-based cylinder DNC
See technical informationSee documentsReferences
Festo:DNC-40-80-PPV-A
Rubix:113A1947
Manufacturer :163340
EAN:4052568133801

Technical specifications
| Type | dnc standard cylinder |
|---|---|
| Cylinder diameter | 40 mm |
| Cylinder stroke | 80 mm |
Documents
Product details : FESTO 163340 STANDARDS-BASED CYLINDER DNC-40-80-PPV-A
Standards-based profile cylinder to ISO 15552 with fixed or adjustable cushioning
Strengths
- ISO 15552 (ISO 6431, VDMA 24562)
- Wide range of variants for customised applications
- Comprehensive range of mounting accessories for just about every type of installation
- For position sensing
Technical specifications
Attributes
| Logistic Weight | 1180 g |
|---|---|
| Type | dnc standard cylinder |
| Cylinder diameter | 40 mm |
| Cylinder stroke | 80 mm |
Show UNSPSC/ECL@SS
£ 266.30 excl. VAT
/ Each
£ 319.56 incl. VAT
- Delivery usually within ( 8 ) days