Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Pneumatic standard cylinder
FESTO 163448 STANDARDS-BASED CYLINDER DNC-80-40-PPV
FESTO 163448 STANDARDS-BASED CYLINDER DNC-80-40-PPV
Standards-based cylinder DNC
References
festo:
DNC-80-40-PPV
rubix:
108A2722
manufacturer :
163448
ean:
4052568134563
Technical specifications
Type
DNC standard cylinder
Cylinder diameter
80
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 163448 STANDARDS-BASED CYLINDER DNC-80-40-PPV
Standards-based profile cylinder to ISO 15552 with fixed or adjustable cushioning
Strengths
ISO 15552 (ISO 6431, VDMA 24562)
Wide range of variants for customised applications
Comprehensive range of mounting accessories for just about every type of installation
For position sensing
Technical specifications
Attributes
Logistic Weight
3202
g
Type
DNC standard cylinder
Cylinder diameter
80
mm
Cylinder stroke
40
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
418.66
excl. VAT
/
Each
£
502.39
incl. VAT
Delivery usually within (
16
) days
Select variants (213)
Add to cart
Check our products from related categories
FESTO 163508 STANDARDS-BASED CYLINDER DNC-125-500-PPV-A
FESTO 1773756 STANDARDS-BASED CYLINDER DSBF-C-32-100-PPVA-N3-R
SMC CP96SDB80-320C ISO 15552 CYLINDER
SMC C85N25-60C AIR CYLINDER
MECALINE 895869 CYLINDER ISO15552 D40 C400 D M
CAMOZZI AIR CYLINDER 61M2P032A0050
SMC MECHANICALLY COUPLED RODLESS CYLINDER MY1M25-PS
SMC CD85N20-175C-B AIR CYLINDER
FESTO 3656517 ISO CYLINDER
SMC VM130-01-36 KEY SELECTOR MECHANICAL VALVE
FESTO 5228460 ROUND CYLINDER DSNU-S-25-150-PPS-A-MX
SMC C85N16-40S SPRING RETURN CYLINDER
AVENTICS CYLINDER 5226734500
SMC CD85KN25-25-A NON-ROTATING ISO 6432 CYLINDER
FESTO 19196 STANDARDS-BASED CYLINDER DSNU-12-160-P-A