Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Pneumatic standard cylinder
FESTO 163444 STANDARDS-BASED CYLINDER DNC-80-500-PPV-A
FESTO 163444 STANDARDS-BASED CYLINDER DNC-80-500-PPV-A
Standards-based cylinder DNC
References
festo:
DNC-80-500-PPV-A
rubix:
110A1105
manufacturer :
163444
ean:
4052568134556
Technical specifications
Type
DNC standard cylinder
Cylinder diameter
80
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 163444 STANDARDS-BASED CYLINDER DNC-80-500-PPV-A
Standards-based profile cylinder to ISO 15552 with fixed or adjustable cushioning
Strengths
ISO 15552 (ISO 6431, VDMA 24562)
Wide range of variants for customised applications
Comprehensive range of mounting accessories for just about every type of installation
For position sensing
Technical specifications
Attributes
Logistic Weight
8040
g
Type
DNC standard cylinder
Cylinder diameter
80
mm
Cylinder stroke
500
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
578.81
excl. VAT
/
Each
£
694.57
incl. VAT
Delivery usually within (
8
) days
Select variants (213)
Add to cart
Check our products from related categories
SMC C85F25-100 AIR CYLINDER
SMC CD85N25-200-A AIR CYLINDER
SMC CD85Y25-25-B AIR CYLINDER
SMC CP96NDB50-50CW CYLINDER WITH LOCK DOUBLE ROD
SMC CD85N12-25-B AIR CYLINDER
SMC CP96SDB40-250C ISO 15552 CYLINDER
FESTO 2159910 ISO CYLINDER
SMC CP96KB80-250CW CYLINDER NON-ROTATING DOUBLE ROD
SMC CD85N20-300-B AIR CYLINDER
FESTO 1922624 STANDARDS-BASED CYLINDER DNC-40-30-PPV-A
FESTO 559306 ROUND CYLINDER DSNU-40-40-PPS-A
SMC CP96KB32-400CW CYLINDER NON-ROTATING DOUBLE ROD
SMC C85N25-20 RUBBER CUSHION CYLINDER
FESTO 188200 SHORT-STROKE CYLINDER AEVC-32-25-A-P-A
SMC CDJP2D10-25D PIN CYLINDER