FESTO 188200 SHORT-STROKE CYLINDER AEVC-32-25-A-P-A
AEVC short stroke cylinder
See technical informationSee documentsReferences
Festo:AEVC-32-25-A-P-A
Rubix:107A1087
Manufacturer :188200
EAN:4052568077853

Documents
Product details : FESTO 188200 SHORT-STROKE CYLINDER AEVC-32-25-A-P-A
Short stroke cylinder AEVC-32-25-A-P-A For Proximity sensing, piston-rod end with male thread. Stroke=25 mm, Piston diameter=32 mm, Spring return force, retracted=22 N, Based on the standard=(* ISO 6431, * Hole pattern, * VDMA 24562), Cushioning=P: Flexible cushioning rings/plates at both ends
Technical specifications
Attributes
| Logistic Weight | 260 g |
|---|---|
| Cylinder diameter | 32 mm |
| Cylinder stroke | 25 mm |
| Type | aevc short-stroke cylinder |
Show UNSPSC/ECL@SS
£ 61.57 excl. VAT
/ Each
£ 73.88 incl. VAT
- Delivery date on request
Contact a branch