FESTO 163435 STANDARDS-BASED CYLINDER DNC-80-50-PPV-A
Standards-based cylinder DNC
See technical informationSee documentsReferences
Festo:DNC-80-50-PPV-A
Rubix:110A1129
Manufacturer :163435
EAN:4052568134471

Technical specifications
| Type | dnc standard cylinder |
|---|---|
| Cylinder diameter | 80 mm |
| Cylinder stroke | 50 mm |
Documents
Product details : FESTO 163435 STANDARDS-BASED CYLINDER DNC-80-50-PPV-A
Standards-based profile cylinder to ISO 15552 with fixed or adjustable cushioning
Strengths
- ISO 15552 (ISO 6431, VDMA 24562)
- Wide range of variants for customised applications
- Comprehensive range of mounting accessories for just about every type of installation
- For position sensing
Technical specifications
Attributes
| Logistic Weight | 3358 g |
|---|---|
| Type | dnc standard cylinder |
| Cylinder diameter | 80 mm |
| Cylinder stroke | 50 mm |
Show UNSPSC/ECL@SS
£ 382.36 excl. VAT
/ Each
£ 458.83 incl. VAT
- Delivery usually within ( 8 ) days