FESTO 1922643 STANDARDS-BASED CYLINDER DNC-80-60-PPV-A


Standards-based cylinder DNC

References
festo:DNC-80-60-PPV-A
rubix:232A2164
manufacturer :1922643
ean:4052568250089
DNC-80-60-PPV-A Standard cylinder
brand logo
Technical specifications
Typednc standard cylinder
Cylinder diameter80Ā mm
See all Specifications

Product details : FESTO 1922643 STANDARDS-BASED CYLINDER DNC-80-60-PPV-A


Standards-based profile cylinder to ISO 15552 with fixed or adjustable cushioning

Strengths

  • ISO 15552 (ISO 6431, VDMA 24562)
  • Wide range of variants for customised applications
  • Comprehensive range of mounting accessories for just about every type of installation
  • For position sensing

Technical specifications


Attributes
Logistic Weight3534Ā g
Typednc standard cylinder
Cylinder diameter80Ā mm
Cylinder stroke60Ā mm
Show UNSPSC/ECL@SS
Ā£ 449.33 excl. VAT
/ Each
Ā£ 539.20 incl. VAT
  • Delivery usually within ( 8 ) days