Standards-based cylinder DSBC
Type | dsbc standard cylinder |
---|---|
Cylinder diameter | 100 mm |
Logistics dimensions (L x W x H) | 350x110x110 mm |
---|---|
Logistic Weight | 4957 g |
Type | dsbc standard cylinder |
Cylinder diameter | 100 mm |
Cylinder stroke | 125 mm |
Delivery usually within ( 2 ) days