Standards-based cylinder DSBC
Type | dsbc standard cylinder |
---|---|
Cylinder diameter | 63 mm |
Logistics dimensions (L x W x H) | 495x75x70 mm |
---|---|
Logistic Weight | 3635,5 g |
Type | dsbc standard cylinder |
Cylinder diameter | 63 mm |
Cylinder stroke | 300 mm |
Delivery usually within ( 2 ) days