Standards-based cylinder DSBC
Type | DSBC standard cylinder |
---|---|
Cylinder diameter | 80 mm |
Logistics dimensions (L x W x H) | 320x93x93 mm |
---|---|
Logistic Weight | 3640,5 g |
Type | DSBC standard cylinder |
Cylinder diameter | 80 mm |
Cylinder stroke | 100 mm |
In stock: Next day delivery