References
SMC:ECDPX2N15-50
Rubix:114A0455
Manufacturer :ECDPX2N15-50
EAN:3618036123340

Technical specifications
| Type | cx2 guided cylinder |
|---|---|
| Cylinder diameter | 15 mm |
| Cylinder stroke | 50 mm |
Product details : SMC ECDPX2N15-50 AIR CYLINDER
Translational unit series cx2
Technical specifications
Attributes
| Type | cx2 guided cylinder |
|---|---|
| Cylinder diameter | 15 mm |
| Cylinder stroke | 50 mm |
| Max. service pressure | 7 bar |
Show UNSPSC/ECL@SS
£ 360.81 excl. VAT
/ Each
£ 432.97 incl. VAT
- Delivery usually within ( 4 ) days