FESTO 175364 STANDARDS-BASED CYLINDER DNC-50-100-P


Standards-based cylinder DNC

References
festo:DNC-50-100-P
rubix:132A4587
brand logo
brand logo
Technical specifications
TypeStandard Cylinder
Cylinder diameter64 mm
See all Specifications

Product details : FESTO 175364 STANDARDS-BASED CYLINDER DNC-50-100-P


Standards-based profile cylinder to ISO 15552 with fixed or adjustable cushioning

Strengths

  • ISO 15552 (ISO 6431, VDMA 24562)
  • Wide range of variants for customised applications
  • Comprehensive range of mounting accessories for just about every type of installation
  • For position sensing

Technical specifications


Attributes
TypeStandard Cylinder
Cylinder diameter64 mm
Cylinder stroke100 mm
Show UNSPSC/ECL@SS
£ 257.15 excl. VAT
/ Each
£ 308.58 incl. VAT
  • Usually arrives within 14 working days