Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Pneumatic standard cylinder
FESTO 1646807 STANDARDS-BASED CYLINDER DSBG-100-160-PPVA-N3
FESTO 1646807 STANDARDS-BASED CYLINDER DSBG-100-160-PPVA-N3
Standards-based cylinder DSBG
References
festo:
DSBG-100-160-PPVA-N3
rubix:
180A6014
manufacturer :
1646807
ean:
4052568244439
Technical specifications
Type
DSBG standard cylinder
Cylinder diameter
100
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 1646807 STANDARDS-BASED CYLINDER DSBG-100-160-PPVA-N3
Sturdy tie rod cylinder to ISO 15552 standard.
Strengths
ISO 15552 (ISO 6431, VDMA 24562)
Sturdy tie rod design
Self-adjusting pneumatic end-position cushioning saves time during commissioning and adapts optimally to load and speed changes
Comprehensive range of mounting accessories for just about every type of installation
For position sensing
Sustainable thanks to extended life cycle and easier repairs
Technical specifications
Attributes
Logistic Weight
5112
g
Type
DSBG standard cylinder
Cylinder diameter
100
mm
Cylinder stroke
160
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
426.01
excl. VAT
/
Each
£
511.21
incl. VAT
Delivery usually within (
11
) days
Select variants (216)
Add to cart
Check our products from related categories
SMC CD85N16-300C-A-X2018 CYLINDER
FESTO 3656642 ISO CYLINDER
FESTO 1908277 ISO CYLINDER
SMC CD85F25-25-B-XC6B AIR CYLINDER
SMC CP96KB32-125CW CYLINDER NON-ROTATING DOUBLE ROD
MATARA MCQI2-11-100-500M ISO15552-VDMA 24562 100 BORE 500MM STROKE MAG
SMC CP96SDB40-160CW CYLINDER DOUBLE ROD
SMC CP96KB50-500CW CYLINDER NON-ROTATING DOUBLE ROD
NORGREN RM/55441/M/200 CYLINDER
SMC CP96SDB40-500 AIR CYLINDER
FESTO 559329 ROUND CYLINDER DSNU-63-100-PPS-A
SMC CD85N10-40S-B SPRING RETURN CYLINDER
SMC CP96KDB32-200C CYLINDER NON-ROTATING
SMC CD85N20-800C-B-X2018 CYLINDER
SMC CP96KDB80-125C CYLINDER NON-ROTATING