References
SMC:CP96SDB40-160CW
Rubix:393A3642

Documents
Product details : SMC CP96SDB40-160CW CYLINDER DOUBLE ROD
CP96, profile design ISO cylinder with enclosed tie rods, is available in 6 bore sizes from 32 to 125mm. High accuracy covers and tie rod nuts improve mounting accuracy and extend the cylinder life. Increasing the precision of the bushing and piston rod, as well as reducing tolerances, has decreased the deflection of the piston rod. Standard strokes range from 25 to 800mm.
Strengths
•Double Acting
Bore Sizes 32, 40, 50, 63, 80, 100, 125
End of Stroke Cushioning
Bore Sizes 32, 40, 50, 63, 80, 100, 125
End of Stroke Cushioning
Technical specifications
Attributes
| Cylinder diameter | 40 mm |
|---|---|
| Cylinder stroke | 160 mm |
| Type | air cylinder |
Show UNSPSC/ECL@SS
£ 149.45 excl. VAT
/ Each
£ 179.34 incl. VAT
- Usually arrives within 14 working days