Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Pneumatic standard cylinder
FESTO 1776047 STANDARDS-BASED CYLINDER DSBF-C-63-100-PPVA-N3-R
FESTO 1776047 STANDARDS-BASED CYLINDER DSBF-C-63-100-PPVA-N3-R
DSBF standard cylinder
References
festo:
DSBF-C-63-100-PPVA-N3-R
rubix:
106A5924
manufacturer :
1776047
ean:
4052568247164
Technical specifications
Type
DSBF standard cylinder
Cylinder diameter
63
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 1776047 STANDARDS-BASED CYLINDER DSBF-C-63-100-PPVA-N3-R
Standard cylinder DSBF-C-63-100-PPVA-N3-R Stroke=100 mm, Piston diameter=63 mm, Cushioning=PPV: Pneumatic cushioning adjustable at both ends, Assembly Position=Any, Conforms to standard=ISO 15552
Technical specifications
Attributes
Logistic Weight
2507,8
g
Type
DSBF standard cylinder
Cylinder diameter
63
mm
Cylinder stroke
100
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
241.74
excl. VAT
/
Each
£
290.09
incl. VAT
Delivery usually within (
6
) days
Add to cart
Check our products from related categories
SMC CD85N16-75C-B AIR CYLINDER
FESTO 559289 STANDARDS-BASED CYLINDER DSNU-25-200-PPS-A
MATARA MCQI2-11-50-150M ISO15552-VDMA 24562 50 BORE 150MM STROKE MAG P
SMC CD85N20-125-A AIR CYLINDER
FESTO 163406 STANDARDS-BASED CYLINDER DNC-63-125-PPV-A
SMC CP96NDB32-500CW CYLINDER WITH LOCK DOUBLE ROD
FESTO 1908247 ISO CYLINDER
FESTO 163358 STANDARDS-BASED CYLINDER DNC-40-200-PPV
FESTO 188327 SHORT-STROKE CYLINDER AEVC-100-25-I-P
SMC CP96NDB63-25CW CYLINDER WITH LOCK DOUBLE ROD
FESTO 1922628 STANDARDS-BASED CYLINDER DNC-40-300-PPV-A
MATARA MCQI2-11-80-75M ISO15552-VDMA 24562 80 BORE 75MM STROKE MAG PRO
FESTO 1908286 STANDARDS-BASED CYLINDER DSNU-20-60-P-A
SMC CD85N20-25-B-XC6A AIR CYLINDER
FESTO 163371 STANDARDS-BASED CYLINDER DNC-50-50-PPV-A