Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,218)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Pneumatic standard cylinder
FESTO 1646812 STANDARDS-BASED CYLINDER DSBG-100-500-PPVA-N3
FESTO 1646812 STANDARDS-BASED CYLINDER DSBG-100-500-PPVA-N3
Standards-based cylinder DSBG
References
festo:
DSBG-100-500-PPVA-N3
rubix:
106A5922
manufacturer :
1646812
ean:
4052568244477
Technical specifications
Type
DSBG standard cylinder
Cylinder diameter
100
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 1646812 STANDARDS-BASED CYLINDER DSBG-100-500-PPVA-N3
Sturdy tie rod cylinder to ISO 15552 standard.
Strengths
ISO 15552 (ISO 6431, VDMA 24562)
Sturdy tie rod design
Self-adjusting pneumatic end-position cushioning saves time during commissioning and adapts optimally to load and speed changes
Comprehensive range of mounting accessories for just about every type of installation
For position sensing
Sustainable thanks to extended life cycle and easier repairs
Technical specifications
Attributes
Logistic Weight
8242
g
Type
DSBG standard cylinder
Cylinder diameter
100
mm
Cylinder stroke
500
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
511.74
excl. VAT
/
Each
£
614.09
incl. VAT
Delivery usually within (
11
) days
Select variants (216)
Add to cart
Check our products from related categories
SMC CP96KB50-80CW CYLINDER NON-ROTATING DOUBLE ROD
FESTO 1782256 ISO CYLINDER
SMC C85N10-40T SPRING EXTEND CYLINDER
FESTO 1804664 STANDARDS-BASED CYLINDER DSBC-125-80-PPSA-N3
FESTO 195982 ROUND CYLINDER DSNU-32-50-P-A
CAMOZZI 63MP2C050A0700 CYLINDER
SMC CP96KB40-160CW CYLINDER NON-ROTATING DOUBLE ROD
SMC CP96NDB100-80C CYLINDER WITH LOCK
SMC CD85N10-100-B AIR CYLINDER
NORGREN RT/57132/M/80 CYLINDER
FESTO 549715 HINGE CYLINDER
NORGREN RM/8010/M/80 10MM MAGNETIC PISTON CYLINDER
SMC CP96KB100-80CW CYLINDER NON-ROTATING DOUBLE ROD
SMC C95NDB50-175 LOCKING ISO-VDMA CYLINDER
MATARA MCQI2-11-32-250M ISO15552-VDMA 24562 32 BORE 250MM STROKE MAG P