Standards-based cylinder DSBG
Type | DSBG standard cylinder |
---|---|
Cylinder diameter | 100 mm |
Logistics dimensions (L x W x H) | 280x110x110 mm |
---|---|
Logistic Weight | 4105,3 g |
Type | DSBG standard cylinder |
Cylinder diameter | 100 mm |
Cylinder stroke | 50 mm |
Delivery usually within ( 11 ) days