References
IMI Norgren:RM/8026/M/250
Rubix:113A4807
Manufacturer :RM/8026/M/250
Product details : NORGREN RM/8026/M/250 25MM BORE CUSHIONED CYLINDER
ISO roundline double acting cylinder with a magnetic piston as standard.
Technical specifications
Attributes
| Type | iso 6432 round cylinder |
|---|---|
| Cylinder diameter | 25 mm |
| Cylinder stroke | 250 mm |
Show UNSPSC/ECL@SS
£ 83.38 excl. VAT
/ Each
£ 100.06 incl. VAT
- Usually arrives within 14 working days

