Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Pneumatic standard cylinder
FESTO 2159623 ISO CYLINDER
FESTO 2159623 ISO CYLINDER
Standards-based cylinder DSBG
References
festo:
DSBG-125-40-PPVA-N3
rubix:
390A8419
manufacturer :
2159623
ean:
4052568252373
Technical specifications
Type
DSBG standard cylinder
Cylinder diameter
125
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 2159623 ISO CYLINDER
Sturdy tie rod cylinder to ISO 15552 standard.
Strengths
ISO 15552 (ISO 6431, VDMA 24562)
Sturdy tie rod design
Self-adjusting pneumatic end-position cushioning saves time during commissioning and adapts optimally to load and speed changes
Comprehensive range of mounting accessories for just about every type of installation
For position sensing
Sustainable thanks to extended life cycle and easier repairs
Technical specifications
Attributes
Logistic Weight
8995
g
Type
DSBG standard cylinder
Cylinder diameter
125
mm
Cylinder stroke
40
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
525.58
excl. VAT
/
Each
£
630.70
incl. VAT
Usually arrives within 14 working days
Select variants (216)
Add to cart
Check our products from related categories
MATARA MCQI2-11-50-80M ISO15552-VDMA 24562 50 BORE 80MM STROKE MAG PRO
FESTO 1376311 STANDARDS-BASED CYLINDER DSBC-50-250-PPSA-N3
SMC CP96SDB80-400C ISO 15552 CYLINDER
SMC CP96SDB40-460C ISO 15552 CYLINDER
SMC CP96KB40-25C CYLINDER NON-ROTATING
SMC CP96SDB50-125CW CYLINDER DOUBLE ROD
SMC CD85N25-220-A RUBBER CUSHION CYLINDER
MECALINE 895847 CYLINDER ISO15552 D32 C25 D M
SMC CD85N20-100-B-XC6A AIR CYLINDER
NORGREN RT/57232/M/10 DA P CYLINDER
FESTO 5228459 ROUND CYLINDER DSNU-S-25-125-PPS-A-MX
MECALINE 895895 CYLINDER ISO15552 D80 C25 D M
MECALINE 895848 CYLINDER ISO15552 D32 C50 D M
SMC C85N8-10 AIR CYLINDER
SMC CP96SDB80-250CW CYLINDER DOUBLE ROD