MECALINE 895848 CYLINDER ISO15552 D32 C50 D M


PNEUMATIC CYLINDER ISO 6432 – DOUBLE EFFECT – MAGNETIC – RUBBER CUSHION

References
mecaline:895848
rubix:259A5949
manufacturer :895848
ean:3660338481499
brand logo
brand logo
Technical specifications
Typeiso15552
Cylinder diameter32 mm
See all Specifications

Product details : MECALINE 895848 CYLINDER ISO15552 D32 C50 D M


Pneumatic Cylinder ISO15552, double Acting , stainless steel barrel and front and rear flanges in anodised aluminium, magnetic detection. Adjustable Cushioning

Technical specifications


Attributes
Typeiso15552
Cylinder diameter32 mm
Cylinder stroke50 mm
Show UNSPSC/ECL@SS
£ 52.84 excl. VAT
/ Each
£ 63.41 incl. VAT
  • Usually arrives within 14 working days