Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Pneumatic standard cylinder
FESTO 2029472 STANDARDS-BASED CYLINDER DSBG-160-400-PPVA-N3
FESTO 2029472 STANDARDS-BASED CYLINDER DSBG-160-400-PPVA-N3
Standards-based cylinder DSBG
References
festo:
DSBG-160-400-PPVA-N3
rubix:
206A4522
manufacturer :
2029472
ean:
4052568250645
Technical specifications
Type
DSBG standard cylinder
Cylinder diameter
160
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 2029472 STANDARDS-BASED CYLINDER DSBG-160-400-PPVA-N3
Sturdy tie rod cylinder to ISO 15552 standard.
Strengths
ISO 15552 (ISO 6431, VDMA 24562)
Sturdy tie rod design
Self-adjusting pneumatic end-position cushioning saves time during commissioning and adapts optimally to load and speed changes
Comprehensive range of mounting accessories for just about every type of installation
For position sensing
Sustainable thanks to extended life cycle and easier repairs
Technical specifications
Attributes
Logistic Weight
19960
g
Type
DSBG standard cylinder
Cylinder diameter
160
mm
Cylinder stroke
400
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
946.65
excl. VAT
/
Each
£
1,135.98
incl. VAT
Delivery usually within (
11
) days
Select variants (216)
Add to cart
Check our products from related categories
FESTO 1383635 STANDARDS-BASED CYLINDER DSBC-63-80-PPSA-N3
SMC C85N20-50T SINGLE ACTING CYLINDER
FESTO 1908294 STANDARDS-BASED CYLINDER DSNU-20-60-PPV-A
SMC CD85RAF16-80-B DIRECT MOUNT ISO 6432 CYLINDER
FESTO 1376656 STANDARDS-BASED CYLINDER DSBC-40-25-PPVA-N3
SMC CP96KB50-80C CYLINDER NON-ROTATING
SMC CD85N12-170C-B AIR CYLINDER
SMC CD85N25-500C-A-X2018 CYLINDER
FESTO 1638844 STANDARDS-BASED CYLINDER DSBG-32-50-PPVA-N3
SMC CD85N20-175C-B AIR CYLINDER
SMC CP96KB40-25CW CYLINDER NON-ROTATING DOUBLE ROD
SMC CD85N25-160-B AIR CYLINDER
SMC CP96SDB32-170 ISO 15552 CYLINDER
SMC CD85N16-10S-B SINGLE ACTING CYLINDER
SMC CP96KDB80-100CW CYLINDER NON-ROTATING DOUBLE ROD