Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Pneumatic standard cylinder
FESTO 2029463 ISO CYLINDER
FESTO 2029463 ISO CYLINDER
Standards-based cylinder DSBG
References
festo:
DSBG-160-40-PPVA-N3
rubix:
390A8433
manufacturer :
2029463
ean:
4052568250553
Technical specifications
Type
DSBG standard cylinder
Cylinder diameter
160
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 2029463 ISO CYLINDER
Sturdy tie rod cylinder to ISO 15552 standard.
Strengths
ISO 15552 (ISO 6431, VDMA 24562)
Sturdy tie rod design
Self-adjusting pneumatic end-position cushioning saves time during commissioning and adapts optimally to load and speed changes
Comprehensive range of mounting accessories for just about every type of installation
For position sensing
Sustainable thanks to extended life cycle and easier repairs
Technical specifications
Attributes
Logistic Weight
12453
g
Type
DSBG standard cylinder
Cylinder diameter
160
mm
Cylinder stroke
40
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
618.95
excl. VAT
/
Each
£
742.74
incl. VAT
Usually arrives within 14 working days
Select variants (216)
Add to cart
Check our products from related categories
FESTO 196002 ROUND CYLINDER DSNU-50-50-P-A
SMC C85N12-30S ISO 6432 CYLINDER
NORGREN RT/57232/M/10 DA P CYLINDER
MATARA MCQI2-11-63-400M ISO15552-VDMA 24562 63 BORE 400MM STROKE MAG P
SMC CP96SDB32-1100C ISO 15552 CYLINDER
SMC CD85N10-25C-B AIR CYLINDER
FESTO 5211909 ROUND CYLINDER DSNU-S-12-150-P-A-MQ
MECALINE 895912 CYLINDER ISO15552 D100 C150 D M
SMC CP96KB80-125CW CYLINDER NON-ROTATING DOUBLE ROD
SMC CP96NDB32-25CW CYLINDER WITH LOCK DOUBLE ROD
SMC CP96KDB32-125CW CYLINDER NON-ROTATING DOUBLE ROD
SMC CP96KDB63-25CW CYLINDER NON-ROTATING DOUBLE ROD
FESTO 195989 ROUND CYLINDER DSNU-32-320-P-A
SMC CP96SDD50-100C ISO 15552 CYLINDER
PARKER PNEUMATIC CYLINDER P1A-S025DS-0100