FESTO 188278 SHORT-STROKE CYLINDER AEVC-63-10-I-P
AEVC short stroke cylinder
See technical informationSee documentsReferences
Festo:AEVC-63-10-I-P
Rubix:111A7671
Manufacturer :188278
EAN:4052568148836

Documents
Product details : FESTO 188278 SHORT-STROKE CYLINDER AEVC-63-10-I-P
Short stroke cylinder AEVC-63-10-I-P No facility for sensing, piston-rod end with female thread. Stroke=10 mm, Piston diameter=63 mm, Spring return force, retracted=50 N, Based on the standard=(* ISO 6431, * Hole pattern, * VDMA 24562), Cushioning=P: Flexible cushioning rings/plates at both ends
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 84x34x75 mm |
|---|---|
| Logistic Weight | 436,4 g |
| Cylinder diameter | 63 mm |
| Cylinder stroke | 10 mm |
| Type | aevc short-stroke cylinder |
Show UNSPSC/ECL@SS
£ 102.50 excl. VAT
/ Each
£ 123.00 incl. VAT
- Delivery date on request
Contact a branch