Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Pneumatic standard cylinder
FESTO 2390140 STANDARDS-BASED CYLINDER DSBG-200-40-PPVA-N3
FESTO 2390140 STANDARDS-BASED CYLINDER DSBG-200-40-PPVA-N3
Standards-based cylinder DSBG
References
festo:
DSBG-200-40-PPVA-N3
rubix:
233A0178
manufacturer :
2390140
ean:
4052568253837
Technical specifications
Type
DSBG standard cylinder
Cylinder diameter
200Ā
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 2390140 STANDARDS-BASED CYLINDER DSBG-200-40-PPVA-N3
Sturdy tie rod cylinder to ISO 15552 standard.
Strengths
ISO 15552 (ISO 6431, VDMA 24562)
Sturdy tie rod design
Self-adjusting pneumatic end-position cushioning saves time during commissioning and adapts optimally to load and speed changes
Comprehensive range of mounting accessories for just about every type of installation
For position sensing
Sustainable thanks to extended life cycle and easier repairs
Technical specifications
Attributes
Logistic Weight
16400Ā
g
Type
DSBG standard cylinder
Cylinder diameter
200Ā
mm
Cylinder stroke
40Ā
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
985.42
excl. VAT
/
Each
Ā£
1,182.50
incl. VAT
Delivery usually within (
11
) days
Select variants (216)
Add to cart
Check our products from related categories
SMC NT-05 PISTON ROD NUT
NORGREN PM/31081 AIR BELLOWS 8 X 1
MATARA MCQI2-11-125-300M ISO15552-VDMA 24562 125 BORE 300MM STROKE MAG
SMC CP96SB40-150C ISO 15552 CYLINDER
FESTO 8165584 STANDARDS-BASED CYLINDER
SMC CD85N16-16-B AIR CYLINDER
SMC CP96SDB63-400C ISO 15552 CYLINDER
FESTO 565802 HINGE CYLINDER
FESTO 163453 STANDARDS-BASED CYLINDER DNC-80-160-PPV
SMC CP96NDB40-200CW CYLINDER WITH LOCK DOUBLE ROD
FESTO 1646816 ISO CYLINDER
SMC CP96SDB40-350 ISO 15552 CYLINDER
FESTO 1384893 ISO CYLINDER
SMC CP96SDB32-450C ISO 15552 CYLINDER
FESTO 1804963 STANDARDS-BASED CYLINDER DSBC-125-200-PPVA-N3