Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Pneumatic standard cylinder
FESTO 1646559 ISO CYLINDER
FESTO 1646559 ISO CYLINDER
Standards-based cylinder DSBG
References
festo:
DSBG-40-25-PPSA-N3
rubix:
390A8474
manufacturer :
1646559
ean:
4052568243562
Technical specifications
Type
DSBG standard cylinder
Cylinder diameter
40
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 1646559 ISO CYLINDER
Sturdy tie rod cylinder to ISO 15552 standard.
Strengths
ISO 15552 (ISO 6431, VDMA 24562)
Sturdy tie rod design
Self-adjusting pneumatic end-position cushioning saves time during commissioning and adapts optimally to load and speed changes
Comprehensive range of mounting accessories for just about every type of installation
For position sensing
Sustainable thanks to extended life cycle and easier repairs
Technical specifications
Attributes
Logistic Weight
902
g
Type
DSBG standard cylinder
Cylinder diameter
40
mm
Cylinder stroke
25
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
135.33
excl. VAT
/
Each
£
162.40
incl. VAT
Usually arrives within 14 working days
Select variants (216)
Add to cart
Check our products from related categories
AVENTICS 0822010523 SERIES KHZ PNEUMATIC STANDARD CYLINDER
SMC NT-25 ROD END NUT
SMC C85E16-100 AIR CYLINDER
AVENTICS 0822234004
FESTO 3659503 ISO CYLINDER
FESTO 1779442 ISO CYLINDER
FESTO 609352 GUIDED DRIVE DFM-25-80-B-PPV-A-KF
NORGREN RA/192032/MX/30 32MM DA P COMPACT CYLINDER
CAMOZZI 63MP2C050A0700 CYLINDER
SMC CP96SB63-160 ISO 15552 CYLINDER
SMC CD85N10-90-B AIR CYLINDER
SMC CD85N20-600C-B-X2018 AIR CYLINDER
FESTO 163503 STANDARDS-BASED CYLINDER DNC-125-160-PPV-A
SMC CP96KB80-400CW CYLINDER NON-ROTATING DOUBLE ROD
FESTO 5224647 ROUND CYLINDER DSNU-S-20-200-P-A-MX