References
SMC:CD85N10-80C-A
Rubix:110A1682
EAN:3618035426688
Documents
Product details : SMC CD85N10-80C-A CYLINDER
ISO 6432 Round Body Cylinder.
Bore sizes (mm): 8, 10, 12, 16, 20, 25.
Standard strokes up to 300 mm.
Cylinder variations: Non-rotating, direct mount, ATEX.
Strengths
Double acting, single rod, crimped cylinder
Conforms to ISO 6432 and CETOP RP52P
Bore sizes (mm): 8, 10, 12, 16, 20, 25
Standard strokes up to 300mm
Auto switch capable
Technical specifications
Attributes
| Type | single acting cylinder |
|---|---|
| Cylinder diameter | 10 mm |
| Cylinder stroke | 80 mm |
Show UNSPSC/ECL@SS
£ 56.84 excl. VAT
/ Each
£ 68.21 incl. VAT
- Delivery usually within ( 7 ) days
