SMC CD76E40-550C-A-X2018 CYLINDER


Cylinder

References
smc:CD76E40-550C-A-X2018
rubix:209A9862
manufacturer :CD76E40-550C-A-X2018
brand logo
brand logo
Technical specifications
Cylinder diameter40 mm
Cylinder stroke550 mm
TypeCylinder
See all Specifications

Product details : SMC CD76E40-550C-A-X2018 CYLINDER


C55 double acting, air operated cylinders were designed to meet a broad range of automation machine applications. The C55 series achieves outstanding load performance due to its unique rubber bumpers, piston wear ring, and rod bushing. Standardized mounting options conform to both ISO 21287 and 6431.

Strengths

•Conforms with the ISO 21287 standard
Construction is similar to the current CQ2 lateral load resistant specification
Snap ring construction allows easy and quicker maintenance
Auto switches can be mounted on any of the four sides of the cylinder tube

Technical specifications


Attributes
Cylinder diameter40 mm
Cylinder stroke550 mm
TypeCylinder
Inserted rod height724 mm
Show UNSPSC/ECL@SS
£ 188.65 excl. VAT
/ Each
£ 226.38 incl. VAT
  • Delivery usually within ( 7 ) days