FESTO 1908301 ISO CYLINDER


Round cylinder, double-acting DSNU

References
festo:DSNU-20-35-PPS-A
rubix:390A8804
manufacturer :1908301
ean:4052568108816
DSNU-20-35-PPS-A Standard cylinder
brand logo
Technical specifications
TypeDSNU round cylinder
Cylinder diameter20 mm
See all Specifications

Product details : FESTO 1908301 ISO CYLINDER


Very strong cylinder according to ISO 6432 with self-adjusting end-stroke cushioning and numerous accessories.

Strengths

- Excellent performance and long expected service life
- Self-adjusting pneumatic end-of-stroke cushioning saves time during commissioning and adapts optimally to changes in load and speed
- Stem with female or male thread

Technical specifications


Attributes
Logistic Weight204 g
TypeDSNU round cylinder
Cylinder diameter20 mm
Cylinder stroke35 mm
Show UNSPSC/ECL@SS
£ 49.02 excl. VAT
/ Each
£ 58.82 incl. VAT
  • Usually arrives within 14 working days