References
Festo:EHPS-25-A
Rubix:391A0859
Manufacturer :8070830
EAN:4052568445744

Documents
Product details : FESTO 8070830 PARALLEL GRIPPER
Electrical parallel gripper EHPS-25-A 8070830
Technical specifications
Attributes
| Cylinder diameter | 25 mm |
|---|---|
| Cylinder stroke | 16 mm |
| Type | parallel gripper ehps-25-a |
| Length | 79.4 mm |
| Max. Operation temperature | 60 °C |
| Connection | m12x1, 5-pin |
| Min. Operation temperature | 5 °C |
| Material | housing: anodized aluminum; gripper jaws: high-alloy stainless steel |
Show UNSPSC/ECL@SS
£ 1,345.12 excl. VAT
/ Each
£ 1,614.14 incl. VAT
- Delivery usually within ( 2 ) days