Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Pneumatic standard cylinder
FESTO 1646716 ISO CYLINDER
FESTO 1646716 ISO CYLINDER
Standards-based cylinder DSBG
References
festo:
DSBG-50-200-PPVA-N3
rubix:
107A9328
manufacturer :
1646716
ean:
4052568243753
Technical specifications
Type
dsbg standard cylinder
Cylinder diameter
50
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 1646716 ISO CYLINDER
Sturdy tie rod cylinder to ISO 15552 standard.
Strengths
ISO 15552 (ISO 6431, VDMA 24562)
Sturdy tie rod design
Self-adjusting pneumatic end-position cushioning saves time during commissioning and adapts optimally to load and speed changes
Comprehensive range of mounting accessories for just about every type of installation
For position sensing
Sustainable thanks to extended life cycle and easier repairs
Technical specifications
Attributes
Logistic Weight
2252,8
g
Type
dsbg standard cylinder
Cylinder diameter
50
mm
Cylinder stroke
200
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
179.22
excl. VAT
/
Each
£
215.06
incl. VAT
Usually arrives within 14 working days
Select variants (216)
Add to cart
Check our products from related categories
FESTO 1781065 ISO CYLINDER
FESTO 188305 SHORT-STROKE CYLINDER AEVC-80-25-A-P-A
FESTO 19254 STANDARDS-BASED CYLINDER ESNU-8-10-P-A
SMC C85KN10-20 NON ROTATING CYLINDER
FESTO 1646817 ISO CYLINDER
FESTO 559303 ROUND CYLINDER DSNU-32-250-PPS-A
FESTO 1785015 ISO CYLINDER
FESTO 188324 SHORT-STROKE CYLINDER AEVC-100-10-I-P-A
SMC CD85KN8-80-A NON-ROTATING ISO 6432 CYLINDER
SMC C85N12-50 AIR CYLINDER
SMC C85N10-15 AIR CYLINDER
NORGREN RM/8020/M/125 20MM MAGNETIC PISTON CYLINDER
SMC CP96SDB63-125CW CYLINDER DOUBLE ROD
SMC CD85N25-15C-B-XC6B AIR CYLINDER
FESTO 559280 STANDARDS-BASED CYLINDER DSNU-20-300-PPS-A