Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Pneumatic standard cylinder
FESTO 1646715 ISO CYLINDER
FESTO 1646715 ISO CYLINDER
Standards-based cylinder DSBG
References
festo:
DSBG-50-160-PPVA-N3
rubix:
390A8488
manufacturer :
1646715
ean:
4052568243746
Technical specifications
Type
DSBG standard cylinder
Cylinder diameter
50
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 1646715 ISO CYLINDER
Sturdy tie rod cylinder to ISO 15552 standard.
Strengths
ISO 15552 (ISO 6431, VDMA 24562)
Sturdy tie rod design
Self-adjusting pneumatic end-position cushioning saves time during commissioning and adapts optimally to load and speed changes
Comprehensive range of mounting accessories for just about every type of installation
For position sensing
Sustainable thanks to extended life cycle and easier repairs
Technical specifications
Attributes
Logistic Weight
2021,38
g
Type
DSBG standard cylinder
Cylinder diameter
50
mm
Cylinder stroke
160
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
174.73
excl. VAT
/
Each
£
209.68
incl. VAT
Usually arrives within 14 working days
Select variants (216)
Add to cart
Check our products from related categories
SMC CD85F16-60-B AIR CYLINDER
SMC CP96KB40-25CW CYLINDER NON-ROTATING DOUBLE ROD
SMC CD85N16-80S-B SPRING RETURN CYLINDER
SMC CP95SDB40-180 AIR CYLINDER
FESTO 8161443 GUIDED DRIVE
CAMOZZI 10-6075-2002 61M2P125A0200 - 125MM BORE, 200MM STROKE,CYLINDER
SMC MY1M50G-700 MECHANICALLY COUPLED RODLESS CYLINDER
SMC CD85N25-250-B AIR CYLINDER
SMC CP96SDB80-400CW CYLINDER DOUBLE ROD
FESTO 163410 STANDARDS-BASED CYLINDER DNC-63-320-PPV-A
FESTO 1804962 STANDARDS-BASED CYLINDER DSBC-125-160-PPVA-N3
SMC CP96NDB50-80CW CYLINDER WITH LOCK DOUBLE ROD
SMC CP96SD40-400C ISO 15552 CYLINDER
SMC CD85N12-10C-B AIR CYLINDER
FESTO 1646716 ISO CYLINDER