MATARA MCQI2-11-50-200M ISO15552-VDMA 24562 50 BORE 200MM STROKE MAG P


MCQI2 Series ISO-VDMA Standard Profile Cylinder

References
matara:MCQI2-11-50-200M
rubix:229A6555
brand logo
brand logo
Technical specifications
Typedouble acting
Cylinder diameter50 mm
See all Specifications

Product details : MATARA MCQI2-11-50-200M ISO15552-VDMA 24562 50 BORE 200MM STROKE MAG P


Non-lubrication - Special housing and bushing enables self lubrication of piston rod.
High quality long service life - Hard anodised aluminium cylinder tubes offer a high resistance to corrosion and low internal friction.
ISO-VDMA standard specification Conforms to ISO-6431 and VDMA 24562 specification enabling worldwide interchangeability.
Easy to insert reed switch - With four grooves on the tube, proximity and reed sensors can be easily inserted into any position.

Technical specifications


Attributes
Typedouble acting
Cylinder diameter50 mm
Cylinder stroke200 mm
Show UNSPSC/ECL@SS
£ 135.30 excl. VAT
/ Each
£ 162.36 incl. VAT
  • Usually arrives within 14 working days