References
SMC:CD85KN25-100S-B-Y01
Rubix:133A3534

Technical specifications
| Type | double acting cylinder |
|---|---|
| Cylinder diameter | 25 mm |
| Cylinder stroke | 100 mm |
Product details : SMC CD85KN25-100S-B-Y01 AIR CYLINDER
Technical specifications
Attributes
| Type | double acting cylinder |
|---|---|
| Cylinder diameter | 25 mm |
| Cylinder stroke | 100 mm |
| Max. service pressure | 10 bar |
| Connection | g 1/8 |
Show UNSPSC/ECL@SS
£ 87.00 excl. VAT
/ Each
£ 104.40 incl. VAT
- Delivery usually within ( 13 ) days