FESTO 1646740 STANDARDS-BASED CYLINDER DSBG-63-25-PPVA-N3
Standards-based cylinder DSBG
See technical informationSee documentsReferences
Festo:DSBG-63-25-PPVA-N3
Rubix:108A4172
Manufacturer :1646740
EAN:4052568243920

Documents
Product details : FESTO 1646740 STANDARDS-BASED CYLINDER DSBG-63-25-PPVA-N3
Sturdy tie rod cylinder to ISO 15552 standard.
Strengths
- ISO 15552 (ISO 6431, VDMA 24562)
- Sturdy tie rod design
- Self-adjusting pneumatic end-position cushioning saves time during commissioning and adapts optimally to load and speed changes
- Comprehensive range of mounting accessories for just about every type of installation
- For position sensing
- Sustainable thanks to extended life cycle and easier repairs
Technical specifications
Attributes
| Logistic Weight | 1857,5 g |
|---|---|
| Cylinder diameter | 63 mm |
| Cylinder stroke | 25 mm |
| Type | dsbg standard cylinder |
Show UNSPSC/ECL@SS
£ 217.26 excl. VAT
/ Each
£ 260.71 incl. VAT
- Delivery usually within ( 6 ) days