SMC CP96SDB63-700 ISO CYLINDER CP96


Tie Rod Cylinder

References
smc:CP96SDB63-700
rubix:394A3876
brand logo
brand logo
Technical specifications
TypeStandard mounting
Cylinder diameter63 mm
See all Specifications

Product details : SMC CP96SDB63-700 ISO CYLINDER CP96


ISO 15552 Profile Body Cylinder.
Bore sizes (mm): 32, 40, 50, 63, 80, 100, 125.
Strokes up to 2000 mm.
Cylinder variations: Non-rotating, with lock unit, ATEX.

Strengths

-Less buckling on the rod.
-Easy adjustment of the damping screw at the end of the stroke.

Technical specifications


Attributes
Logistic Weight7600 g
TypeStandard mounting
Cylinder diameter63 mm
Cylinder stroke700 mm
Show UNSPSC/ECL@SS
£ 172.58 excl. VAT
/ Each
£ 207.10 incl. VAT
  • Usually arrives within 14 working days