MECALINE 879573 ISO CYLINDER 40MM DIA/BORE STROKE 200MM
Pneumatic double-effect cylinder - iso 15552
See technical informationSee documentsReferences
Mecaline:879573
Rubix:216A1362
EAN:3660338331268
Documents
Product details : MECALINE 879573 ISO CYLINDER 40MM DIA/BORE STROKE 200MM
Pneumatic cylinder, profile body design, single rod, adjustable end damping, magnetic position detection.
ISO CYLINDER D.40-C=200
Technical specifications
Attributes
| Type | standard cylinders iso 15552 |
|---|---|
| Cylinder diameter | 40 mm |
| Cylinder stroke | 200 mm |
Show UNSPSC/ECL@SS
£ 218.90 excl. VAT
/ Each
£ 262.68 incl. VAT
- Usually arrives within 14 working days

