Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Pneumatic standard cylinder
FESTO 1646777 ISO CYLINDER
FESTO 1646777 ISO CYLINDER
Standards-based cylinder DSBG
References
festo:
DSBG-80-160-PPVA-N3
rubix:
390A8518
manufacturer :
1646777
ean:
4052568244224
Technical specifications
Type
DSBG standard cylinder
Cylinder diameter
80
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 1646777 ISO CYLINDER
Sturdy tie rod cylinder to ISO 15552 standard.
Strengths
ISO 15552 (ISO 6431, VDMA 24562)
Sturdy tie rod design
Self-adjusting pneumatic end-position cushioning saves time during commissioning and adapts optimally to load and speed changes
Comprehensive range of mounting accessories for just about every type of installation
For position sensing
Sustainable thanks to extended life cycle and easier repairs
Technical specifications
Attributes
Logistic Weight
3907,9
g
Type
DSBG standard cylinder
Cylinder diameter
80
mm
Cylinder stroke
160
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
279.20
excl. VAT
/
Each
£
335.04
incl. VAT
Usually arrives within 14 working days
Select variants (216)
Add to cart
Check our products from related categories
FESTO 1383632 STANDARDS-BASED CYLINDER DSBC-63-25-PPSA-N3
SMC CD85N12-150C-B AIR CYLINDER
SMC CP96SDB40-50CW CYLINDER DOUBLE ROD
FESTO 1922638 STANDARDS-BASED CYLINDER DNC-63-70-PPV-A
FESTO 5216100 ROUND CYLINDER DSNU-S-16-150-P-A-MQ
FESTO 2126638 ISO CYLINDER
SMC SNP-006 MOUNTING NUT
FESTO 196026 ROUND CYLINDER DSNU-32-160-PPV-A
SMC CD85N16-40C-A AIR CYLINDER
MATARA MCQI2-11-100-400M ISO15552-VDMA 24562 100 BORE 400MM STROKE MAG
SMC CP96KDB50-160CW CYLINDER NON-ROTATING DOUBLE ROD
SMC CD85N25-130-B AIR CYLINDER
SMC CD85N25-250C-B-XC6B AIR CYLINDER
SMC CP96KB50-500CW CYLINDER NON-ROTATING DOUBLE ROD
SMC CP96SDB63-50C ISO 15552 CYLINDER