Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Pneumatic standard cylinder
FESTO 1922638 STANDARDS-BASED CYLINDER DNC-63-70-PPV-A
FESTO 1922638 STANDARDS-BASED CYLINDER DNC-63-70-PPV-A
Standards-based cylinder DNC
References
festo:
DNC-63-70-PPV-A
rubix:
115A9643
manufacturer :
1922638
ean:
4052568250034
Technical specifications
Type
DNC standard cylinder
Cylinder diameter
63
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 1922638 STANDARDS-BASED CYLINDER DNC-63-70-PPV-A
Standards-based profile cylinder to ISO 15552 with fixed or adjustable cushioning
Strengths
ISO 15552 (ISO 6431, VDMA 24562)
Wide range of variants for customised applications
Comprehensive range of mounting accessories for just about every type of installation
For position sensing
Technical specifications
Attributes
Logistic Weight
2340
g
Type
DNC standard cylinder
Cylinder diameter
63
mm
Cylinder stroke
70
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
326.35
excl. VAT
/
Each
£
391.62
incl. VAT
Delivery usually within (
8
) days
Select variants (213)
Add to cart
Check our products from related categories
MATARA MCQI2-11-125-125M ISO15552-VDMA 24562 125 BORE 125MM STROKE MAG
SMC CD85N16-40-B AIR CYLINDER
MECALINE 879568 ISO CYLINDER 32MM DIA/BORE STROKE 100MM
FESTO 163454 STANDARDS-BASED CYLINDER DNC-80-200-PPV
CAMOZZI CYLINDER 61M2P040A0100
FESTO 163511 STANDARDS-BASED CYLINDER DNC-125-25-PPV
FESTO 2537449 ISO CYLINDER
SMC C85N16-80C AIR CYLINDER
SMC C85N25-80 AIR CYLINDER
FESTO 188128 SHORT-STROKE CYLINDER AEVC-20-5-I-P-A
SMC CD85N16-50C-A AIR CYLINDER
SMC CD85F25-15S-B ISO 6432 CYLINDER
SMC CP96SDB125-250W CYLINDER DOUBLE ROD
SMC CD85N20-80C-B-XC6B AIR CYLINDER
SMC CP95SDB50-100 AIR CYLINDER