Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Pneumatic standard cylinder
FESTO 1646773 STANDARDS-BASED CYLINDER DSBG-80-50-PPVA-N3
FESTO 1646773 STANDARDS-BASED CYLINDER DSBG-80-50-PPVA-N3
Standards-based cylinder DSBG
References
festo:
DSBG-80-50-PPVA-N3
rubix:
111A0707
manufacturer :
1646773
ean:
4052568244187
Technical specifications
Type
DSBG standard cylinder
Cylinder diameter
80Ā
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 1646773 STANDARDS-BASED CYLINDER DSBG-80-50-PPVA-N3
Sturdy tie rod cylinder to ISO 15552 standard.
Strengths
ISO 15552 (ISO 6431, VDMA 24562)
Sturdy tie rod design
Self-adjusting pneumatic end-position cushioning saves time during commissioning and adapts optimally to load and speed changes
Comprehensive range of mounting accessories for just about every type of installation
For position sensing
Sustainable thanks to extended life cycle and easier repairs
Technical specifications
Attributes
Logistic Weight
2996Ā
g
Type
DSBG standard cylinder
Cylinder diameter
80Ā
mm
Cylinder stroke
50Ā
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
298.13
excl. VAT
/
Each
Ā£
357.76
incl. VAT
Delivery usually within (
11
) days
Select variants (216)
Add to cart
Check our products from related categories
FESTO 5262709 ROUND CYLINDER
SMC CD85N25-50C-A AIR CYLINDER
FESTO 175230 STANDARDS-BASED CYLINDER
FESTO 1646726 ISO CYLINDER
SMC CD85Y20-20-B AIR CYLINDER
FESTO 1646563 ISO CYLINDER
SMC CP96SDB40-650 ISO 15552 CYLINDER
FESTO 5205904 ROUND CYLINDER DSNU-S-8-50-P-A-MQ
NORGREN RM/28025/M/25 25MM SA MAGNETIC CYLINDER
SMC C85KN25-25 NON ROTATING PISTON ROD CYLIND
SMC CD85N16-105-B AIR CYLINDER
FESTO 1646718 STANDARDS-BASED CYLINDER DSBG-50-320-PPVA-N3
SMC C85N25-210 AIR CYLINDER
SMC CD85N10-80-B AIR CYLINDER
NORGREN RM/8021/M/40 20MM BORE CUSHIONED CYLINDER