FESTO 547081 SOLENOID VALVE VSVA-B-M52-MZH-A2-1C1
Standards-based valve with central plug VSVA
See technical informationSee documentsReferences
Festo:VSVA-B-M52-MZH-A2-1C1
Rubix:232A9825
Manufacturer :547081
EAN:4052568185978

Technical specifications
| Type | vsva standard valve with single cap |
|---|---|
| Number of Ports | 5 |
Documents
Product details : FESTO 547081 SOLENOID VALVE VSVA-B-M52-MZH-A2-1C1
Standards-based valves ISO 15407-1 with central plug
Strengths
- Conforms to ISO 5599-1
- Electrical connection with central plug
- Robust metal housing
- Manifold assembly with mixed sizes possible
Technical specifications
Attributes
| Logistic Weight | 145 g |
|---|---|
| Type | vsva standard valve with single cap |
| Number of Ports | 5 |
| Volume flow rate | 550 l/min |
Show UNSPSC/ECL@SS
£ 95.75 excl. VAT
/ Each
£ 114.90 incl. VAT
- Delivery usually within ( 6 ) days