FESTO 539153 SOLENOID VALVE VSVA-B-T32F-AZD-A1-1T1L

Standards-based valve with central plug VSVA

See technical informationSee documents
References
Festo:VSVA-B-T32F-AZD-A1-1T1L
Rubix:110A9923
Manufacturer :539153
EAN:4052568176969
VSVA-B-T32F-AZD-A1-1T1L Solenoid valve
Technical specifications
Typestandard valve vsva plug-in
Number of Ports5
See all Specifications
Documents

Product details : FESTO 539153 SOLENOID VALVE VSVA-B-T32F-AZD-A1-1T1L


Standards-based valves ISO 15407-1 with central plug

Strengths

  • Conforms to ISO 5599-1
  • Electrical connection with central plug
  • Robust metal housing
  • Manifold assembly with mixed sizes possible

Technical specifications


Attributes
Logistic Weight300 g
Typestandard valve vsva plug-in
Number of Ports5
Volume flow rate900 l/min
Show UNSPSC/ECL@SS
£ 138.29 excl. VAT
/ Each
£ 165.95 incl. VAT
  • Delivery usually within ( 6 ) days