FESTO 546732 BASIC VALVE VSVA-B-T32C-A-A2-P1
Standards-based valve with central plug VSVA
See technical informationSee documentsReferences
Festo:VSVA-B-T32C-A-A2-P1
Rubix:109A5210
Manufacturer :546732
EAN:4052568184995

Documents
Product details : FESTO 546732 BASIC VALVE VSVA-B-T32C-A-A2-P1
Standards-based valves ISO 15407-1 with central plug
Strengths
- Conforms to ISO 5599-1
- Electrical connection with central plug
- Robust metal housing
- Manifold assembly with mixed sizes possible
Technical specifications
Attributes
| Logistic Weight | 117 g |
|---|---|
| Type | basic valve |
| Number of Ports | 5 |
| Max. service pressure | 10 bar |
| Volume flow rate | 400 l/min |
| Pressure range | 2/10 bar |
Show UNSPSC/ECL@SS
£ 85.43 excl. VAT
/ Each
£ 102.52 incl. VAT
- Delivery usually within ( 6 ) days