Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Valves
Directional pneumatic control valve
FESTO 8033078 SOLENOID VALVE
FESTO 8033078 SOLENOID VALVE
Standards-based valve with central plug VSVA
References
festo:
VSVA-B-T22C-AZ-A1-1T1L
rubix:
391A9161
manufacturer :
8033078
ean:
4052568282783
Technical specifications
Type
VSVA Standard plug-in valve
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 8033078 SOLENOID VALVE
Standards-based valves ISO 15407-1 with central plug
Strengths
Conforms to ISO 5599-1
Electrical connection with central plug
Robust metal housing
Manifold assembly with mixed sizes possible
Technical specifications
Attributes
Type
VSVA Standard plug-in valve
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
148.72
excl. VAT
/
Each
£
178.46
incl. VAT
Usually arrives within 14 working days
Select variants (647)
Add to cart
Check our products from related categories
CAMOZZI 20-5334-6200 SOL VALVE 33401502
FESTO 11967 SOLENOID VALVE MFH-3-3/4
FESTO 1492121 VZWF-B-L-M22C-G34-275-1P4-6-R1 G3/4BSPP 24VDC VALVE
SMC SY9220-5DZ-03F-Q 5 PORT SOLENOID VALVE
SMC SS5Y5-51F1-10D-KC4F MANIFOLD BASE
SMC EVP342R-5YOB-02FA-Q SOLENOID VALVE
FESTO 575497 SOLENOID VALVE
AVENTICS PILOT /COIL 110V 0820048005
SMC NCDA1R200-0500-X130US IMPERIAL CYLINDER
SMC SY7120-5YO-02F-Q SOLENOID VALVE
BURKERT 67467 VALVE 230V 50HZ BURKERTREF: 00 230
SMC VXD240HGAXB PILOT OPERATED 2 PORT SOLENOID VALVE
AVENTICS 0820028376
SMC SY9420-5LOU-C8F-Q 5 PORT SOLENOID VALVE
FESTO 1492021 SOLENOID VALVE