SMC EVP342R-5YOB-02FA-Q SOLENOID VALVE
3/2-way solenoid valve VP300-700 series
See technical informationReferences
SMC:EVP342R-5YOB-02FA-Q
Rubix:113A4722

Product details : SMC EVP342R-5YOB-02FA-Q SOLENOID VALVE
High flow capacity: Cv1.0 (VP300), Cv2.3 (VP500),Cv4.0 (VP700). Low power consumption: 1.8W(DC).Can be used as circuit selector or isolating valve. Switchable from normally closed to normally open.vacuum operation: down to -101.2kPa.
Technical specifications
Attributes
| Logistic Weight | 196 g |
|---|---|
| Type | solenoid valve |
| Number of Ports | 3 |
| Voltage | 24 V |
| Max. service pressure | 7 bar |
| Volume flow rate | 980 l/min |
| Pressure range | -1 - 7 bar |
| Min. service pressure | -1 bar |
| Min. Operation temperature | -10 °C |
Show UNSPSC/ECL@SS
£ 88.93 excl. VAT
/ Each
£ 106.72 incl. VAT
- Delivery usually within ( 29 ) days