FESTO 8033446 SOLENOID VALVE
Standards-based valve with central plug VSVA
See technical informationSee documentsReferences
Festo:VSVA-B-T32U-AZTR-A2-1T1L
Rubix:391A9336
Manufacturer :8033446
EAN:4052568282929

Documents
Product details : FESTO 8033446 SOLENOID VALVE
Standards-based valves ISO 15407-1 with central plug
Strengths
- Conforms to ISO 5599-1
- Electrical connection with central plug
- Robust metal housing
- Manifold assembly with mixed sizes possible
Technical specifications
Attributes
| Type | solenoid valve |
|---|---|
| Number of Ports | 5 |
| Voltage | 24 V |
| Max. service pressure | 10 bar |
| Volume flow rate | 400 l/min |
| Pressure range | 3/10 bar |
Show UNSPSC/ECL@SS
£ 134.04 excl. VAT
/ Each
£ 160.85 incl. VAT
- Delivery usually within ( 6 ) days