LEO WTL01 STARCROSS ECOVIZ WOMENS WORK TROUSER YELLOW 3XL R
STARCROSS ISO 20471 Class 2 Women's Stretch Work Trouser Yellow REGURAL LEG
See technical informationSee documentsReferences
Leo Workwear:WTL01-YEL-3XL/4XL-REG
Rubix:239A6773
EAN:5056082337881



Documents
Product details : LEO WTL01 STARCROSS ECOVIZ WOMENS WORK TROUSER YELLOW 3XL R
Specifically designed to fit the female wearer I
Stretch fabric aids freedom of movement I
Comfortable, durable and functional I
Soft polar fleece against the skin I YKK zip fly I
Contoured waistband and articulated knees for
improved freedom of movement
Technical specifications
Attributes
| Colour | yellow |
|---|---|
| Size | 3xl/4xl |
| Class EN20471 | 2 |
| Main material | softshell |
| Secondary colour | no secondary color |
| Knee pad pocket | zip-fastened front pockets rear patch pocket articulated knees bellowed cargo pocket |
| Material | 91% 2-layer rip-stop softshell with water repellent finish & polar fleece backing, 9%spandex |
Show UNSPSC/ECL@SS
£ 51.27 excl. VAT
/ Each
£ 61.52 incl. VAT
- Delivery usually within ( 2 ) days
