Start up cable
Filter Options
CATEGORIES
start up cable (2)
1Brand
clarke power products
(2)
2 Product(s) with 2 variant(s):
CLARKE 7631100 CJL25D 25MM BOOSTER CABLES
- clarke power products:7631100
- rubix:2001054
- In stock: Next day delivery
- Nominal section:25 mm²
- Material:copper clad aluminium (cable)
£ 21.37 excl. VAT
/ Each
CLARKE CJL41D 41MM BOOSTER CABLES 7631105
- clarke power products:7631105
- rubix:2001055
- Delivery usually within ( 4 ) days
£ 36.40 excl. VAT
/ Each


