SMC IZT41-160D38HL-NN IZT40/41/42 BAR TYPE IONIZER SEPARATE CONTROLLER

Static Control - IZT40/41/42, Bar Type Ionizer, Separate Controller and Power Supply Module

See technical informationSee documents

References

SMC:IZT41-160D38HL-NN
Rubix:247A5722
brand logo

Technical specifications

Typebar type ionizer
See all Specifications

Documents

Product details : SMC IZT41-160D38HL-NN IZT40/41/42 BAR TYPE IONIZER SEPARATE CONTROLLER


IZT40: Basic type / IZT41: AC type / IZT42: Dual AC type
IZT41/IZT42: Compatible with IO-Link
Potential amplitude: As low as 25 V or less
Rapid neutralisation of static electricity: As fast as 0.1 s
Compact: Height 37 mm x Width 30 mm
One controller can control a maximum of 4 ionizers
Monitor and operate bars which are installed in an inaccessible location
Multiple alarms & functions.

IZT40: Basic type / IZT41: AC type / IZT42: Dual AC type
IZT41/IZT42: Compatible with IO-Link
Potential amplitude: As low as 25 V or less
Rapid neutralisation of static electricity: As fast as 0.1 s
Compact: Height 37 mm x Width 30 mm
One controller can control a maximum of 4 ionizers
Monitor and operate bars which are installed in an inaccessible location
Multiple alarms & functions.

Technical specifications


Attributes
Typebar type ionizer
Voltage24 V
Amperage0.8 A
Materialabs/aluminium (cover, high voltage power supply module);pbt (emitter cartridge);tungsten/single crystal silicon (emitter);silicone rubber/pvc (high voltage cable, switch)
Colourwhite
£ 2,116.08 excl. VAT
/ Each
£ 2,539.30 incl. VAT
  • Delivery usually within ( 29 ) days